SPEARS VALVES 2324-030C | BY4CAJ

SPEARS VALVES 2324-030C Ball Valve, 90mm Size, CPVC, Socket End, EPDM

Item: BY4CAJ Model: 2324-030C
In Stock

Get it by Tuesday, Jun 17

€1,529.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Product Datasheetspears-valves-2324-030c.pdf

Shipping Info:

Ship weight (kg) 5.7645
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Documentation:

Product Variants

ProductModelMPNPrice
SPEARS VALVES 2324-020C | BY4CAF 2324-020C2324-020C€614.37
RFQ
SPEARS VALVES 2324-025C | BY4CAH 2324-025C2324-025C€1,035.10
RFQ
SPEARS VALVES 2324-040C | BY4CAL 2324-040C2324-040C€2,772.32
RFQ
SPEARS VALVES 2324-005C | CA4UUH 2324-005C2324-005C€182.44
RFQ
SPEARS VALVES 2324-007C | CA4UUK 2324-007C2324-007C€181.82
RFQ
SPEARS VALVES 2324-010C | CA8XTZ 2324-010C2324-010C€216.41
RFQ
SPEARS VALVES 2324-012C | CA8XUB 2324-012C2324-012C€434.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2324-030C Ball Valve, 90mm Size, CPVC, Socket End, EPDM
€1,529.99 /unit