SPEARS VALVES 2223-030 | CB9NMH

SPEARS VALVES 2223-030 Ball Check Valve, Flanged, EPDM, 3 Size, PVC

Item: CB9NMH Model: 2223-030
In Stock

Get it by Tuesday, Jun 17

€2,234.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Check Valve
ConstructionEPDM
JointPVC
O-ringFlanged End
Size3"
TypeTrue Union Ball Check Valves (Regular Style)

Shipping Info:

Ship weight (kg) 6.966
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypePrice
SPEARS VALVES 2223-007 | CB9NMA 2223-007-€270.01
RFQ
SPEARS VALVES 2223-005 | CB9NMB 2223-005True Union Ball Check Valves (Regular Style)€223.30
RFQ
SPEARS VALVES 2223-010 | CB9NMF 2223-010True Union Ball Check Valves (Regular Style)€238.00
RFQ
SPEARS VALVES 2223-015 | CB9NMK 2223-015True Union Ball Check Valves (Regular Style)€546.22
RFQ
SPEARS VALVES 2223-012 | CB9NMM 2223-012-€294.39
RFQ
SPEARS VALVES 2223-025 | CB9NMP 2223-025-€1,597.11
RFQ
SPEARS VALVES 2223-040 | CB9NMQ 2223-040True Union Ball Check Valves (Regular Style)€3,024.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2223-030 Ball Check Valve, Flanged, EPDM, 3 Size, PVC
€2,234.06 /unit