SPEARS VALVES 2123-030C | CA6FJT

SPEARS VALVES 2123-030C Compact Ball Valve, 3 Size, CPVC, Flanged End, EPDM

Item: CA6FJT Model: 2123-030C
In Stock

Get it by Tuesday, Jun 17

€1,295.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Ball Valve
JointCPVC
O-ringFlanged End
Size3"
TypeCompact Ball Valves (Regular Style) & Lab Ball Valves

Shipping Info:

Ship weight (kg) 3.627
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelConnection TypeColorO Ring MaterialPrice
SPEARS VALVES 2123-005C | CA6FJF 2123-005C---€176.62
RFQ
SPEARS VALVES 2123-007C | CA6FJG 2123-007C---€205.04
RFQ
SPEARS VALVES 2123-010C | CA6FJJ 2123-010C---€242.44
RFQ
SPEARS VALVES 2123-012C | CA6FJL 2123-012C---€382.02
RFQ
SPEARS VALVES 2123-015C | CA6FJP 2123-015C---€477.75
RFQ
SPEARS VALVES 2123-020C | CA6FJQ 2123-020C---€541.05
RFQ
SPEARS VALVES 2123-040C | CA6FJX 2123-040C---€1,601.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2123-030C Compact Ball Valve, 3 Size, CPVC, Flanged End, EPDM
€1,295.62 /unit