SPEARS VALVES 2013-005C | CA6WGU

SPEARS VALVES 2013-005C Gate Valve, Flanged, Buna, 1/2 Size, CPVC

Item: CA6WGU Model: 2013-005C
In Stock

Get it by Monday, Jun 16

€605.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
ConstructionBuna N
JointCPVC
O-ringFlanged End
Size1/2"
TypeGate Valves

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 2013-007C | CA6WGX 2013-007C3/4"Gate Valves€654.98
RFQ
SPEARS VALVES 2013-010C | CA6WHB 2013-010C--€907.37
RFQ
SPEARS VALVES 2013-012C | CA6WHC 2013-012C1 1/4"Gate Valves€1,227.27
RFQ
SPEARS VALVES 2013-015C | CA6WHD 2013-015C1 1/2"Gate Valves€1,340.43
RFQ
SPEARS VALVES 2013-020C | CA6WHE 2013-020C--€1,552.23
RFQ
SPEARS VALVES 2013-030C | CA6WHG 2013-030C3"Gate Valves€2,224.51
RFQ
SPEARS VALVES 2013-025C | CA6WHH 2013-025C--€1,604.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2013-005C Gate Valve, Flanged, Buna, 1/2 Size, CPVC
€605.84 /unit