SPEARS VALVES 1890-045 | BU7QTE

SPEARS VALVES 1890-045 Nipple, Threaded One End, Schedule 80, 4 x 4-1/2 Size, PVC

Item: BU7QTE Model: 1890-045
In Stock

Get it by Tuesday, Jun 17

€36.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1890-040 Nipple, 4x4 Inch Size, Threaded One End, Scheduled 80 | AC9LKE 3HFV4 1890-040-804"PVCGrayMNPT x Slip Socket110°F160 psi @ 73°F€42.67
SPEARS VALVES 1890-060 Nipple, 4x6 Inch Size, Threaded One End, Scheduled 80 | AC9LKF 3HFV5 1890-060-804"PVCGrayMNPT x Slip Socket110°F160 psi @ 73°F€53.07
SPEARS VALVES 1890-120 Nipple, 4x12 Inch Size, Threaded One End, Scheduled 80 | AC9LKG 3HFV6 1890-120-804"PVCGrayMNPT x Slip Socket110°F160 psi @ 73°F€87.79
SPEARS VALVES 1890-050 | BU7MDH 1890-0504" x 5"--PVC----€49.71
RFQ
SPEARS VALVES 1890-005 | BU7QRW 1890-005--------€26.63
RFQ
SPEARS VALVES 1890-030 | BU7QRX 1890-0304" x 3"--PVC----€37.55
RFQ
SPEARS VALVES 1890-055 | BU7QTB 1890-055--------€49.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1890-045 Nipple, Threaded One End, Schedule 80, 4 x 4-1/2 Size, PVC
€36.97 /unit