SPEARS VALVES 1889-420 | BU7QWW

SPEARS VALVES 1889-420 Nipple, Threaded One End, Schedule 80, 3 x 42 Size, PVC

Item: BU7QWW Model: 1889-420
In Stock

Get it by Wednesday, Jun 11

€176.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded One End
Diameter3"
JointPVC SCH80 Nipples
MaterialPVC
Size3" x 42"
TypeNipples

Shipping Info:

Ship weight (kg) 3.0825
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1889-030 Nipple, 3x3 Inch Size, Threaded One End, Scheduled 80 | AC9LKA 3HFU9 1889-030-803"PVCGrayMNPT x Slip Socket110°F185 psi @ 73°F€27.80
SPEARS VALVES 1889-040 Nipple, 3x4 Inch Size, Threaded One End, Scheduled 80 | AC9LKB 3HFV1 1889-040-803"PVCGrayMNPT x Slip Socket110°F185 psi @ 73°F€33.09
SPEARS VALVES 1889-060 Nipple, 3x6 Inch Size, Threaded One End, Scheduled 80 | AC9LKC 3HFV2 1889-060-803"PVCGrayMNPT x Slip Socket110°F185 psi @ 73°F€41.66
SPEARS VALVES 1889-120 Nipple, 3x12 Inch Size, Threaded One End, Scheduled 80 | AC9LKD 3HFV3 1889-120-803"PVCGrayMNPT x Slip Socket110°F185 psi @ 73°F€70.82
SPEARS VALVES 1889-480 | BU7QRK 1889-4803" x 48"--PVC----€195.82
RFQ
SPEARS VALVES 1889-005 | BU7QRT 1889-0053"--PVC----€21.94
RFQ
SPEARS VALVES 1889-035 | BU7QUT 1889-035--------€20.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1889-420 Nipple, Threaded One End, Schedule 80, 3 x 42 Size, PVC
€176.92 /unit