SPEARS VALVES 1888-090 | BU7QQW

SPEARS VALVES 1888-090 Nipple, Threaded One End, Schedule 80, 2-1/2 x 9 Size, PVC

Item: BU7QQW Model: 1888-090
In Stock

Get it by Tuesday, Jun 10

€31.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded One End
Diameter2 1/2"
JointPVC SCH80 Nipples
MaterialPVC
Size2 1/2" x 9"
TypeNipples

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1888-030 Nipple, 2-1/2x3 Inch Size, Threaded One End, Scheduled 80 | AC9LJW 3HFU5 1888-030-802 1/2"PVCGrayMNPT x Slip Socket110°F210 psi @ 73°F€24.55
SPEARS VALVES 1888-040 Nipple, 2-1/2x4 Inch Size, Threaded One End, Scheduled 80 | AC9LJX 3HFU6 1888-040-802 1/2"PVCGrayMNPT x Slip Socket110°F210 psi @ 73°F€38.07
SPEARS VALVES 1888-060 Nipple, 2-1/2x6 Inch Size, Threaded One End, Scheduled 80 | AC9LJY 3HFU7 1888-060-802 1/2"PVCGrayMNPT x Slip Socket110°F210 psi @ 73°F€35.29
SPEARS VALVES 1888-120 Nipple, 2-1/2x12 Inch Size, Threaded One End, Scheduled 80 | AC9LJZ 3HFU8 1888-120-802 1/2"PVCGrayMNPT x Slip Socket110°F210 psi @ 73°F€57.97
SPEARS VALVES 1888-240 | BU6BYN 1888-2402 1/2" x 24"--PVC----€82.96
RFQ
SPEARS VALVES 1888-220 | BU6BYQ 1888-220--------€81.33
RFQ
SPEARS VALVES 1888-160 | BU6BYU 1888-1602 1/2" x 16"--PVC----€63.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1888-090 Nipple, Threaded One End, Schedule 80, 2-1/2 x 9 Size, PVC
€31.74 /unit