SPEARS VALVES 1884-100 | BU7QHB

SPEARS VALVES 1884-100 Nipple, Threaded One End, Schedule 80, 1 x 10 Size, PVC

Item: BU7QHB Model: 1884-100
In Stock

Get it by Monday, Jun 16

€7.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1884-020 Nipple, 1x2 Inch Size, Threaded One End, Scheduled 80 | AC9LHZ 3HFR3 1884-020-801"PVCGrayMNPT x Slip Socket110°F315 psi @ 73°F€3.77
SPEARS VALVES 1884-030 Nipple, 1x3 Inch Size, Threaded One End, Scheduled 80 | AC9LJA 3HFR4 1884-030-801"PVCGrayMNPT x Slip Socket110°F315 psi @ 73°F€4.31
SPEARS VALVES 1884-040 Nipple, 1x4 Inch Size, Threaded One End, Scheduled 80 | AC9LJB 3HFR5 1884-040-801"PVCGrayMNPT x Slip Socket110°F315 psi @ 73°F€4.99
SPEARS VALVES 1884-060 Nipple, 1x6 Inch Size, Threaded One End, Scheduled 80 | AC9LJC 3HFR6 1884-060-801"PVCGrayMNPT x Slip Socket110°F315 psi @ 73°F€7.64
SPEARS VALVES 1884-120 Nipple, 1x12 Inch Size, Threaded One End, Scheduled 80 | AC9LJD 3HFR7 1884-120-801"PVCGrayMNPT x Slip Socket110°F315 psi @ 73°F€10.72
SPEARS VALVES 1884-015 | BU6BYK 1884-015--------€3.63
RFQ
SPEARS VALVES 1884-005 | BU6BYM 1884-0051"--PVC----€1.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1884-100 Nipple, Threaded One End, Schedule 80, 1 x 10 Size, PVC
€7.93 /unit