SPEARS VALVES 1883-045 | BU7QCF

SPEARS VALVES 1883-045 Nipple, Threaded One End, Schedule 80, 3/4 x 4-1/2 Size, PVC

Item: BU7QCF Model: 1883-045
In Stock

Get it by Friday, Jun 13

€4.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1883-020 Nipple, 3/4x2 Inch Size, Threaded One End, Scheduled 80 | AC9LHU 3HFP7 1883-020-803/4"PVCGrayMNPT x Slip Socket110°F345 psi @ 73°F€2.68
SPEARS VALVES 1883-030 Nipple, 3/4x3 Inch Size, Threaded One End, Scheduled 80 | AC9LHV 3HFP8 1883-030-803/4"PVCGrayMNPT x Slip Socket110°F345 psi @ 73°F€2.67
SPEARS VALVES 1883-040 Nipple, 3/4x4 Inch Size, Threaded One End, Scheduled 80 | AC9LHW 3HFP9 1883-040-803/4"PVCGrayMNPT x Slip Socket110°F345 psi @ 73°F€3.53
SPEARS VALVES 1883-060 Nipple, 3/4x6 Inch Size, Threaded One End, Scheduled 80 | AC9LHX 3HFR1 1883-060-803/4"PVCGrayMNPT x Slip Socket110°F345 psi @ 73°F€5.42
SPEARS VALVES 1883-120 Nipple, 3/4x12 Inch Size, Threaded One End, Scheduled 80 | AC9LHY 3HFR2 1883-120-803/4"PVCGrayMNPT x Slip Socket110°F345 psi @ 73°F€8.07
SPEARS VALVES 1883-015 | BU6BXV 1883-0153/4" x 1 1/2"--PVC----€3.33
RFQ
SPEARS VALVES 1883-005 | BU6BXY 1883-005--------€3.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1883-045 Nipple, Threaded One End, Schedule 80, 3/4 x 4-1/2 Size, PVC
€4.49 /unit