SPEARS VALVES 1881-015C | BU7QAN

SPEARS VALVES 1881-015C Nipple, Threaded One End, Schedule 80, 3/8 x 1-1/2 Size, CPVC

Item: BU7QAN Model: 1881-015C
In Stock

Get it by Friday, Jun 13

€4.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded One End
Diameter3/8"
JointCPVC Schedule 80 Nipples
MaterialCPVC
Size3/8" x 1 1/2"
TypeNipples

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 1881-020C | BU6BXU 1881-020C3/8" x 2"NipplesCPVC€4.20
RFQ
SPEARS VALVES 1881-130C | BU7PWF 1881-130C---€21.53
RFQ
SPEARS VALVES 1881-140C | BU7PWH 1881-140C---€26.20
RFQ
SPEARS VALVES 1881-150C | BU7PWK 1881-150C3/8" x 15"NipplesCPVC€26.78
RFQ
SPEARS VALVES 1881-190C | BU7PWP 1881-190C3/8" x 19"NipplesCPVC€30.28
RFQ
SPEARS VALVES 1881-160C | BU7PWQ 1881-160C---€27.44
RFQ
SPEARS VALVES 1881-170C | BU7PWV 1881-170C---€28.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1881-015C Nipple, Threaded One End, Schedule 80, 3/8 x 1-1/2 Size, CPVC
€4.71 /unit