SPEARS VALVES 182901-333 | BY6YPK

SPEARS VALVES 182901-333 Ball Valve, Tee Style, Socket/FPT, EPDM, 3 x 1/2 Size, PVC

Item: BY6YPK Model: 182901-333
In Stock

Get it by Tuesday, Jun 17

€454.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
JointPVC
O-ringMainline Socket Tee x Valve Socket/FIPT
Size3" x 1/2"
TypeTee-Style"Zero Dead-Leg" Ball Valves

Shipping Info:

Ship weight (kg) 0.7515
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 182901-249 | BY6YPD 182901-249182901-249€478.67
RFQ
SPEARS VALVES 182901-251 | BY6YPF 182901-251182901-251€469.18
RFQ
SPEARS VALVES 182901-335 | BY6YPP 182901-335182901-335€478.87
RFQ
SPEARS VALVES 182901-337 | BY6YPU 182901-337182901-337€487.81
RFQ
SPEARS VALVES 182901-338 | BY6YPV 182901-338182901-338€608.14
RFQ
SPEARS VALVES 182901-417 | BY6YPZ 182901-417182901-417€571.15
RFQ
SPEARS VALVES 182901-419 | BY6YQC 182901-419182901-419€599.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 182901-333 Ball Valve, Tee Style, Socket/FPT, EPDM, 3 x 1/2 Size, PVC
€454.96 /unit