SPEARS VALVES 172B-030C | CC7NZD

SPEARS VALVES 172B-030C Wye Pattern Valve, FPT, EPDM, 3 Size, CPVC

Item: CC7NZD Model: 172B-030C
In Stock

Get it by Tuesday, Jun 17

€2,333.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Pattern Valve
End TypeTrue Union Threaded End
MaterialCPVC
Size3"
TypeY Pattern Valves

Shipping Info:

Ship weight (kg) 6.0615
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 173B-010C | BY6KTN 173B-010C1"Y Pattern ValvesCPVC€396.85
RFQ
SPEARS VALVES 173B-012C | BY6KTV 173B-012C1 1/4"Y Pattern ValvesCPVC€618.37
RFQ
SPEARS VALVES 173B-015C | BY6KUB 173B-015C---€812.83
RFQ
SPEARS VALVES 173B-020C | BY6KUH 173B-020C2"Y Pattern ValvesCPVC€1,162.87
RFQ
SPEARS VALVES 173B-030C | BY6KUP 173B-030C3"Y Pattern ValvesCPVC€2,535.71
RFQ
SPEARS VALVES 173B-040C | BY6KUW 173B-040C4"Y Pattern ValvesCPVC€3,408.85
RFQ
SPEARS VALVES 173B-005C | BZ3NEH 173B-005C---€353.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 172B-030C Wye Pattern Valve, FPT, EPDM, 3 Size, CPVC
€2,333.52 /unit