SPEARS VALVES 172B-005 | BZ8GAF

SPEARS VALVES 172B-005 Wye Pattern Valve, FPT, EPDM, 1/2 Size, PVC

Item: BZ8GAF Model: 172B-005
In Stock

Get it by Friday, Jun 13

€256.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Pattern Valve
End TypeTrue Union Threaded End
MaterialPVC
Size1/2"
TypeY Pattern Valves

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 173B-010 | BY6KTM 173B-0101"Y Pattern ValvesPVC€380.62
RFQ
SPEARS VALVES 173B-012 | BY6KTT 173B-0121 1/4"Y Pattern ValvesPVC€475.77
RFQ
SPEARS VALVES 173B-015 | BY6KUA 173B-0151 1/2"Y Pattern ValvesPVC€455.32
RFQ
SPEARS VALVES 173B-020 | BY6KUG 173B-0202"Y Pattern ValvesPVC€877.17
RFQ
SPEARS VALVES 173B-030 | BY6KUN 173B-030---€1,923.93
RFQ
SPEARS VALVES 173B-040 | BY6KUV 173B-040---€2,433.62
RFQ
SPEARS VALVES 173B-005 | BZ3NEE 173B-0051/2"Y Pattern ValvesPVC€268.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 172B-005 Wye Pattern Valve, FPT, EPDM, 1/2 Size, PVC
€256.46 /unit