SPEARS VALVES 1722-007 | CB3ZAF

SPEARS VALVES 1722-007 Wye Pattern Valve, Socket, EPDM, 3/4 Size, PVC

Item: CB3ZAF Model: 1722-007
In Stock

Get it by Tuesday, Jun 17

€252.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Pattern Valve
ColorGray
End TypeSocket End
MaterialPVC
Size3/4"
TypeY Pattern Valves
Weight0.39 lbs.

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 1722-030 | BZ8FYE 1722-0303"Y Pattern ValvesPVC€1,506.01
RFQ
SPEARS VALVES 1722-040 | BZ8FYJ 1722-0404"Y Pattern ValvesPVC€2,556.92
RFQ
SPEARS VALVES 1722-005 | CA8TTK 1722-0051/2"Y Pattern ValvesPVC€215.11
RFQ
SPEARS VALVES 1722-010 | CA8TTL 1722-010---€301.99
RFQ
SPEARS VALVES 1722-012 | CA8TTN 1722-012---€368.21
RFQ
SPEARS VALVES 1722-015 | CB3ZAN 1722-0151 1/2"Y Pattern ValvesPVC€492.37
RFQ
SPEARS VALVES 1722-020 | CB3ZAQ 1722-0202"Y Pattern ValvesPVC€699.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1722-007 Wye Pattern Valve, Socket, EPDM, 3/4 Size, PVC
€252.36 /unit