SPEARS VALVES 1721-010SR | CB3YZM

SPEARS VALVES 1721-010SR Special Reinforced Wye Pattern Valve, FPT, EPDM, 1 Size, PVC

Item: CB3YZM Model: 1721-010SR
In Stock

Get it by Friday, Jun 13

€318.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Pattern Valve
End TypeSR Threaded Ends
MaterialPVC
Size1"
TypeY Pattern Valves

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 1721-005SR | CB3YZE 1721-005SR1/2"Y Pattern ValvesPVC€223.42
RFQ
SPEARS VALVES 1721-007SR | CB3YZK 1721-007SR3/4"Y Pattern ValvesPVC€264.74
RFQ
SPEARS VALVES 1721-012SR | CB3YZQ 1721-012SR1 1/4"Y Pattern ValvesPVC€434.35
RFQ
SPEARS VALVES 1721-015SR | CB3YZT 1721-015SR1 1/2"Y Pattern ValvesPVC€533.69
RFQ
SPEARS VALVES 1721-020SR | CB3YZX 1721-020SR2"Y Pattern ValvesPVC€753.02
RFQ
SPEARS VALVES 1721-030SR | CB3ZAA 1721-030SR3"Y Pattern ValvesPVC€1,617.71
RFQ
SPEARS VALVES 1721-040SR | CB3ZAD 1721-040SR4"Y Pattern ValvesPVC€2,672.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1721-010SR Special Reinforced Wye Pattern Valve, FPT, EPDM, 1 Size, PVC
€318.57 /unit