SPEARS VALVES 1436-005C | BU7JZW

SPEARS VALVES 1436-005C Male Adapter Insert, MPT x Insert, 1/2 Size, CPVC

Item: BU7JZW Model: 1436-005C
In Stock

Get it by Monday, Jun 16

€3.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
GenderMale
JointMIPT x Insert
MaterialCPVC
Size1/2"
TypeAdapter

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeConnection TypeTypeMaterialPrice
SPEARS VALVES 1436-010C | BU6BVX 1436-010C1"MPT x INSAdapterCPVC€3.78
RFQ
SPEARS VALVES 1436-080CF | BU6BXR 1436-080CF8"-AdapterCPVC€774.52
RFQ
SPEARS VALVES 1436-007C | BU7KFX 1436-007C3/4"MPT x INSAdapterCPVC€3.64
RFQ
SPEARS VALVES 1436-020C | BU7KKQ 1436-020C2"MPT x INSAdapterCPVC€12.84
RFQ
SPEARS VALVES 1436-015C | BU7KQK 1436-015C1 1/2"MPT x INSAdapterCPVC€6.73
RFQ
SPEARS VALVES 1436-012C | BU7LNM 1436-012C1 1/4"-AdapterCPVC€5.66
RFQ
SPEARS VALVES 1436-040C | BU7PTP 1436-040C4"-AdapterCPVC€71.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1436-005C Male Adapter Insert, MPT x Insert, 1/2 Size, CPVC
€3.01 /unit