SPEARS VALVES 1403-015 | BU7MDA

SPEARS VALVES 1403-015 Insert Tee, Insert x MPT, 1-1/2 Size, PVC

Item: BU7MDA Model: 1403-015
In Stock

Get it by Tuesday, Jun 17

€11.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection TypeMPT x INS
JointInsert x Insert x MIPT
Nominal Size1 1/2"
Size1 1/2"
TypeTEE
Weight0.223 lbs.

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeConnection TypePrice
SPEARS VALVES 1403-010 | BU7KHP 1403-0101TEEMPT x INS€7.68
RFQ
SPEARS VALVES 1403-005 | BU7KKM 1403-0051/2"TEEMPT x INS€4.38
RFQ
SPEARS VALVES 1403-007 | BU7KVC 1403-0073/4"TEEMPT x INS€5.98
RFQ
SPEARS VALVES 1403-012 | BU7LND 1403-0121 1/4"TEEMPT x INS€9.99
RFQ
SPEARS VALVES 1403-007BC | BU7PJY 1403-007BC---€6.83
RFQ
SPEARS VALVES 1403-020BC | BU7PKE 1403-020BC---€26.72
RFQ
SPEARS VALVES 1403-010BC | BU7PKG 1403-010BC---€8.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1403-015 Insert Tee, Insert x MPT, 1-1/2 Size, PVC
€11.17 /unit