SPEARS VALVES 1401-202 | BU7PHE

SPEARS VALVES 1401-202 Reducer Insert Tee, 1-1/2 x 1-1/4 x 1 Size, PVC

Item: BU7PHE Model: 1401-202
In Stock

Get it by Tuesday, Jun 17

€10.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Connection TypeHose
JointInsert x Insert x Insert
Nominal Size1.5" x 1.25" x 1"
Size1 1/2" x 1 1/4" x 1"
TypeTEE
Weight0.25 lbs.

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTypeSizeConnection TypeMaterialPrice
SPEARS VALVES 1401-168 | BU7JUN 1401-168TEE1 1/4" x 1"Hose-€5.98
RFQ
SPEARS VALVES 1401-132 | BU7KBQ 1401-132TEE1" x 1 1/4"Hose-€10.24
RFQ
SPEARS VALVES 1401-130 | BU7KBX 1401-130TEE1" x 1/2"Hose-€4.55
RFQ
SPEARS VALVES 1401-131 | BU7KHL 1401-131TEE1" x 3/4"Hose-€4.59
RFQ
SPEARS VALVES 1401-101 | BU7KKN 1401-101TEE3/4" x 1/2"Hose-€3.88
RFQ
SPEARS VALVES 1401-167 | BU7KVD 1401-167TEE1 1/4" x 3/4"Hose-€3.72
RFQ
SPEARS VALVES 1401-102 | BU7LCZ 1401-102TEE3/4" x 1"Hose-€9.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1401-202 Reducer Insert Tee, 1-1/2 x 1-1/4 x 1 Size, PVC
€10.73 /unit