Flat Shipping

Flat Shipping at €24.99 + VAT

SPD GSWB418633 Welded Blade End Gas Spring, Gas Spring, 33.7 lb, Steel, 4.96 Inch Size Compressed Length | CU3DVW

SPD GSWB418633 Welded Blade End Gas Spring, 33.7 lb, Steel, 4.96 Inch Size Compressed Length

Item: CU3DVW Model: GSWB418633Cross Ref: 782J99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Compressed Length4 24/25"
Cylinder Dia.0.59"
Damper TypeBoth Directions
Extended Length7 8/25"
Fitting TypeEyelet
Force33.7 lbs.
MaterialSteel
Pin Dia.6/25"
Rod Dia.6/25"
Stroke2 9/25"
TypeGas Spring
Cylinder Diameter0.59"
Cylinder MaterialSteel
End Fittings MaterialSteel
End Fittings TypeHinge Eye End Fittings Included
Removable End FittingsNot Removable
Rod Diameter6/25"
Stroke Length2 23/64"

Shipping Info:

Ship weight (kg) 0.274

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.Rod Dia.Pin Dia.Damper TypePrice
SPD GSWB3885123 Gas Spring Welded Blade End, Gas Spring, 123.7 lb, Steel, 19.09 Inch Compressed Length | CU3DMB GSWB3885123123.7 lbs.19.09"34 21/25"0.87"0.39"8/25"Both Directions€44.19
SPD GSWB240978 Welded Blade End Gas Spring, Gas Spring, 78.7 lb, Steel, 9.8 Inch Size Compressed Length | CU3DMC GSWB24097878.7 lbs.9 4/5"16.1"0.71"8/25"8/25"Both Directions€26.64
SPD GSWB2206134 Welded Blade End Gas Spring, Gas Spring, 134.9 lb, Steel, 5.75 Inch Size Compressed Length | CU3DMD GSWB2206134134.9 lbs.5 3/4"8.11"0.71"8/25"8/25"Both Directions€29.35
SPD GSWB228633 Welded Blade End Gas Spring, Gas Spring, 33.7 lb, Steel, 7.32 Inch Size Compressed Length | CU3DME GSWB22863333.7 lbs.7 8/25"11.26"0.71"8/25"8/25"Both Directions€26.52
SPD GSWB2447101 Welded Blade End Gas Spring, Gas Spring, 101.2 lb, Steel, 10.51 Inch Compressed Length | CU3DMF GSWB2447101101.2 lbs.10.51"17 3/5"0.71"8/25"8/25"Both Directions€33.27
SPD GSWB358633 Welded Blade End Gas Spring, Gas Spring, 33.7 lb, Steel, 13.23 Inch Size Compressed Length | CU3DMG GSWB35863333.7 lbs.13.23"23.07"0.87"0.39"8/25"Both Directions€31.13
SPD GSWB410622 Welded Blade End Gas Spring, Gas Spring, 22.5 lb, Steel, 3.38 Inch Size Compressed Length | CU3DMH GSWB41062222.5 lbs.3.38"4.17"0.59"6/25"6/25"Both Directions€25.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPD GSWB418633 Welded Blade End Gas Spring, 33.7 lb, Steel, 4.96 Inch Size Compressed Length
€29.39 /unit