Flat Shipping

Flat Shipping at €24.99 + VAT

SPD GSWB225467 Welded Blade End Gas Spring, Gas Spring, 67.4 lb, Steel, 6.85 Inch Size Compressed Length | CU3DMJ

SPD GSWB225467 Welded Blade End Gas Spring, 67.4 lb, Steel, 6.85 Inch Size Compressed Length

Item: CU3DMJ Model: GSWB225467Cross Ref: 782JE9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Compressed Length6.85"
Cylinder Dia.0.71"
Damper TypeBoth Directions
Extended Length10"
Fitting TypeEyelet
Force67.4 lbs.
MaterialSteel
Pin Dia.8/25"
Rod Dia.8/25"
Stroke3.15"
TypeGas Spring
Cylinder Diameter0.71"
Cylinder MaterialSteel
End Fittings MaterialSteel
End Fittings TypeHinge Eye End Fittings Included
Removable End FittingsNot Removable
Rod Diameter8/25"
Stroke Length3 5/32"

Shipping Info:

Ship weight (kg) 0.5526
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.Rod Dia.Pin Dia.Damper TypePrice
SPD GSWB3885123 Gas Spring Welded Blade End, Gas Spring, 123.7 lb, Steel, 19.09 Inch Compressed Length | CU3DMB GSWB3885123123.7 lbs.19.09"34 21/25"0.87"0.39"8/25"Both Directions€44.19
SPD GSWB240978 Welded Blade End Gas Spring, Gas Spring, 78.7 lb, Steel, 9.8 Inch Size Compressed Length | CU3DMC GSWB24097878.7 lbs.9 4/5"16.1"0.71"8/25"8/25"Both Directions€26.64
SPD GSWB2206134 Welded Blade End Gas Spring, Gas Spring, 134.9 lb, Steel, 5.75 Inch Size Compressed Length | CU3DMD GSWB2206134134.9 lbs.5 3/4"8.11"0.71"8/25"8/25"Both Directions€29.35
SPD GSWB228633 Welded Blade End Gas Spring, Gas Spring, 33.7 lb, Steel, 7.32 Inch Size Compressed Length | CU3DME GSWB22863333.7 lbs.7 8/25"11.26"0.71"8/25"8/25"Both Directions€26.52
SPD GSWB2447101 Welded Blade End Gas Spring, Gas Spring, 101.2 lb, Steel, 10.51 Inch Compressed Length | CU3DMF GSWB2447101101.2 lbs.10.51"17 3/5"0.71"8/25"8/25"Both Directions€33.27
SPD GSWB358633 Welded Blade End Gas Spring, Gas Spring, 33.7 lb, Steel, 13.23 Inch Size Compressed Length | CU3DMG GSWB35863333.7 lbs.13.23"23.07"0.87"0.39"8/25"Both Directions€31.13
SPD GSWB410622 Welded Blade End Gas Spring, Gas Spring, 22.5 lb, Steel, 3.38 Inch Size Compressed Length | CU3DMH GSWB41062222.5 lbs.3.38"4.17"0.59"6/25"6/25"Both Directions€25.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPD GSWB225467 Welded Blade End Gas Spring, 67.4 lb, Steel, 6.85 Inch Size Compressed Length
€28.23 /unit