Flat Shipping

Flat Shipping at €24.99 + VAT

SP BEL ART SS F36738-0050 BEL-ART SS Scoop, 50 ml/2 oz, 4 21/64 in 11 cm Overall Length, 1 1/2 in 3.81 cm Overall Wd | CU3DMA

BEL-ART - SCIENCEWARE F36738-0050 Scoop, 50 ml/2 oz, 4 21/64 in 11 cm Overall Length, 1 1/2 in 3.81 cm Overall Wd

Item: CU3DMA Model: F36738-0050Cross Ref: 785TN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScoop
Bowl Size3.8cm x 7cm
Capacity50 mL
ColorSilver
GradeGrade 316
Handle Dia.1"
Handle Length2", 50.8 mm
MaterialStainless Steel
Meets/exceedsGMP COMPLIANT
Overall Length11cm
Overall Width3.81cm
Size4 1/2"
Sterile/non-sterileNon Sterile
TypeAutoclavable, Easy To Clean Seamless Design To Help Prevent Cross-Contamination, Helps Meet Sustainability Goals When Used In Place Of Disposable Scoops, High Salt And Acid Resistance, Ideal For Food Sampling
AutoclavableYes
Bowl Length - Imperial2 3/4"
Bowl Length - Metric7cm
Capacity - Ml50 ml
Capacity - Oz1.75 fl. oz.
CoatingUncoated
FeaturesSalt and Acid Resistant
Handle Diameter - Imperial1"
Handle Length - Imperial2"
Material GradeGrade 316
Overall Length - Imperial4 3/8"
Overall Width - Imperial1 1/2"
Product TypeScoop
StandardsGMP COMPLIANT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacityOverall LengthHandle LengthGradeOverall WidthHandle Dia.SizeBowl SizePrice
SP BEL ART SS F36739-1000 BEL-ART SS Scoop, 1000 ml/34 oz, 30.5 cm 12 1/64 Inch Overall Length | CU3DLN F36739-10001000 mL12.015625"5"Grade 3044.25"25.4 mm12"-€45.01
SP BEL ART SS F36738-1000 BEL-ART SS Scoop, 1000 ml/34 oz, 34 cm 13 25/64 Inch Overall Length | CU3DLP F36738-10001000 mL34cm5"Grade 31611.43cm1"13 3/4"23.5cm x 11cm€245.93
SP BEL ART SS F36738-1250 BEL-ART SS Scoop, 1, 250 ml/42 oz, 30.5 cm 12 1/64 Inch Overall Length | CU3DLQ F36738-12501250 mL12.015625"5"Grade 3164 3/4"25.4 mm12"19 1/2cm x 12 1/2cm€257.36
SP BEL ART SS F36739-1500 BEL-ART SS Scoop, 1, 500 ml/51 oz, 34 cm 13 25/64 Inch Overall Length | CU3DLR F36739-1500---------
RFQ
SP BEL ART SS F36738-1700 BEL-ART SS Scoop, 1, 700 ml/58 oz, 13 31/32 in 35.5 cm Overall Length | CU3DLT F36738-17001700 mL35.5cm5"Grade 31613.97cm25.4 mm14"9" x 5 3/8"€269.94
SP BEL ART SS F36738-0100 BEL-ART SS Scoop, 100 ml/3 oz, 18 cm 7 3/32 Inch Overall Length, 2 in 5.08 cm Overall Wd | CU3DLV F36738-0100100 mL18cm3"Grade 3165.08cm25.4 mm7 1/4"10cm x 5cm€188.09
SP BEL ART SS F36739-2000 BEL-ART SS Scoop, 2000 ml/68 oz, 37.5 cm 14 49/64 Inch Overall Length | CU3DLW F36739-20002000 mL37.5cm5"Grade 3045 3/4"25.4 mm14 3/4"-€68.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F36738-0050 Scoop, 50 ml/2 oz, 4 21/64 in 11 cm Overall Length, 1 1/2 in 3.81 cm Overall Wd
€203.44 /unit