Flat Shipping

Flat Shipping at €24.99 + VAT

SOVELLA 853233-51 Tool Hook 55/64 Inside Width 22 lbs PK5 | AH6EWL 35YR54

SOVELLA 853233-51 Tool Hook 55/64 Inside Width 22 lbs PK5

Item: AH6EWL Model: 853233-51Cross Ref: 35YR54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Hook
AssembledNo
ColorSilver
ConstructionWelded
Depth1.969"
FinishNatural
Height1 3/4"
Hole ShapeSquare
Hole Size23/64"
Hole Spacing1"
Inside Dia.0.859"
Inside Width0.859"
Length1 31/32"
Load Rating22 lbs.
MaterialSteel
Projection2"
TypeHanging
Width1"
Accessory TypeStandard Spring Clip
For Pegboard Hole ShapeSquare
For Pegboard Hole Size3/8"
For Pegboard Hole Spacing1"
IncludesBlack Holding Clip, Bolts
Locking SystemScrew-In
Mounting TypeSurface
Number Of Hooks5
Overall Height1 3/4"
Overall Length1"
Overall Width1 31/32"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginFI

Product Variants

ProductModelProjectionInside WidthDepthHeightLoad RatingBend AngleBend HeightRod ThicknessPkg. Qty.Price
SOVELLA 831433-51 Tool Hook 1-3/4 Inch Height x 2-1/8 Inch Width x 3-1/4 inch Depth | AH6EUZ 35YR20 831433-513 1/4"1.578"3 1/4"1 3/4"22 lbs.200°1 1/2"6 ga.1€15.60
SOVELLA 831441-51 Tool Hook 2-1/4 Inch Height x 2-13/16 Inch Width x 4 inch Depth | AH6EVA 35YR21 831441-514"2.359"4"2 1/4"22 lbs.200°2"6 ga.1€15.97
SOVELLA 831506-51 Tool Hook 1-13/16 Inch Height x 1-7/8 Inch Width x 1/2 Inch Depth | AH6EVB 35YR22 831506-511/2"-1/2"1.812"44 lbs.--6 ga.1€4.10
SOVELLA 831603-51 Tool Hook 3 Inch Height x 3-3/4 Inch Width x 4-1/2 Inch Depth 22 lbs | AH6EVC 35YR23 831603-514 1/2"3.141"4 1/2"3"22 lbs.200°2 1/2"-1€15.88
SOVELLA 831646-51 Tool Hook 2 Inch Height x 2 Inch Width x 8-21/32 Inch Depth 22 lbs | AH6EVD 35YR24 831646-518.656"0.469"8.656"2"22 lbs.---1€31.32
SOVELLA 831654-35 Tool Hook 4-13/16 Inch Height x 13-49/64 Inch Width 8.8 lbs | AH6EVE 35YR25 831654-354.812"-0.656"4.812"8.8 lbs.---1€33.80
SOVELLA 831700-51 Tool Hook 3-3/4 Inch Height x 7/8 Inch Width x 2-35/64 inch Depth | AH6EVF 35YR26 831700-512.547"0.656"2.547"3 3/4"22 lbs.135°2 1/2"-1€25.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOVELLA 853233-51 Tool Hook 55/64 Inside Width 22 lbs PK5
€54.11 /unit