SOUTHWIRE 6606GUF554 Power Distribution Box, 120/240V AC, 50A, Locking Receptacle 50A, 3 Poles | CU3CYE

SOUTHWIRE COMPANY 6606GUF554 Power Distribution Box, 120/240V AC, 50A, Locking Receptacle 50A, 3 Poles

Item: CU3CYE Model: 6606GUF554Cross Ref: 53PC82
In Stock

Get it by Tuesday, Jun 10

€1,495.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Box
Amps50A
ColorYellow
Enclosure RatingNEMA 3R
Features1-Phase With Frame
InletLocking Receptacle 50A @ 125/250V AC
MaterialHeavy Duty Steel
Number Of Outlets4
Number Of Poles3
Number Of Wires4
Outlet Rating30A @ 125/250V
Voltage Rating120/240V AC
Base TypeFrame
Housing ColorYellow
Inlet Current Rating50A
Nema Enclosure Rating3R
PhaseSingle
StandardsCULUS

Shipping Info:

Ship weight (kg) 14.31
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialAmpsNumber Of PolesNumber Of OutletsColorNumber Of WiresVoltage RatingOutlet RatingPrice
SOUTHWIRE 8806TLFX Temporary Power Box, 125/250 VAC, 50 A Amps, 50A at 125/250V | CU3CQY 8806TLFXSteel50A3-Yellow4125/250V AC-€1,429.25
SOUTHWIRE 8806UGFX Temporary Power Box, 125/250 VAC, 50 A Amps, 50A at 125/250V | CU3CQZ 8806UGFXSteel50A3-Yellow4125/250V AC-€1,284.15
SOUTHWIRE 6606GUSF304 Power Distribution Box, 120/208V AC, 200A, Cam Locks, 20A | CU3CYC 6606GUSF304Stainless Steel200A44Silver, Black5120/208V AC20A @ 120/208V€4,472.62
SOUTHWIRE 6606GUSF256 Power Distribution Box, 120/208V AC, 200A, Cam Locks, 50A, 4 Poles | CU3CYD 6606GUSF256Stainless Steel200A46Silver, Black5120/208V AC50A @ 125/250V€3,610.95
SOUTHWIRE 6606GUF556 Power Distribution Box, 120/240V AC, 50A, Locking Receptacle 50A, 3 Poles | CU3CYF 6606GUF556Heavy Duty Steel50A36Yellow4120/240V AC30A @ 125/250V€1,606.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 6606GUF554 Power Distribution Box, 120/240V AC, 50A, Locking Receptacle 50A, 3 Poles
€1,495.40 /unit