Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE COMPANY 65329501 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.154 Inch, Wire Color Brown | CD2KKW 5LXD6

SOUTHWIRE COMPANY 65329501 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.154 Inch, Wire Color Brown

Item: CD2KKW Model: 65329501Cross Ref: 5LXD6
Limited Availability
€206.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHookup Wire
Insulation MaterialPVC
Nominal Outside Dia.0.154"
Spool Length500 ft.
Stranded / SolidStranded
Stranding65/30
Voltage600V AC
Wire ColorBrown
Wire Size12 AWG
Wire TypeMTW
Conductor DesignStranded
Length500 ft.
Outer Jacket ColorBrown
StandardsUL 1015/1019/1020
Temp. Rating194°F
Trade DesignationAWM, MTW, TEW

Shipping Info:

Ship weight (kg) 6.39

Product Variants

ProductModelWire SizeNominal Outside Dia.StrandingVoltageInsulation MaterialWire TypeStranded / SolidPrice
SOUTHWIRE COMPANY 65316201 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.137 Inch, Wire Color Red | CD2KJW 5LWZ0 6531620114 AWG0.137"41/30600V ACPVCMTWStranded€153.73
SOUTHWIRE COMPANY 65314701 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.137 Inch, Wire Color Black | CD2KJX 5LWZ1 6531470114 AWG0.137"41/30600V ACPVCMTWStranded€152.33
SOUTHWIRE COMPANY 65315401 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.137 Inch, Wire Color White | CD2KJY 5LWZ7 6531540114 AWG0.137"41/30600V ACPVCMTWStranded€153.73
SOUTHWIRE COMPANY 65299001 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.107 Inch, Wire Color Orange | CD2KJZ 5LWZ8 6529900118 AWG0.107"16/30600V ACPVCMTWStranded€85.16
SOUTHWIRE COMPANY 65303001 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.107 Inch, Wire Color Brown | CD2KKA 5LWZ9 6530300118 AWG0.107"16/30600V ACPVCMTWStranded€77.16
SOUTHWIRE COMPANY 65309701 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.121 Inch, Wire Color Yellow | CD2KKB 5LXA0 6530970116 AWG0.121"26/30600V ACPVCMTWStranded€108.39
SOUTHWIRE COMPANY 65330301 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.176 Inch, Wire Color Black | CD2KKC 5LXA1 6533030110 AWG0.176"104/30600V ACPVCMTWStranded€296.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 65329501 500 ft. MTW Hookup Wire, Nominal Outside Dia. 0.154 Inch, Wire Color Brown
€206.26 /unit