SOUTHWIRE COMPANY 63018640 Multimeter, 3 In 1 | CG6KZL 16020N

SOUTHWIRE COMPANY 63018640 Multimeter, 3 In 1

Item: CG6KZL Model: 63018640
In Stock

Get it by Friday, Jun 13

€5.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultimeter
Depth2.364"
Height5.122"
Width1.773"

Shipping Info:

Ship weight (kg) 0.2025
Country of OriginUS

Product Variants

ProductModelMPNPrice
SOUTHWIRE COMPANY 65031240 Multimeter, With Non Contact Voltage Detector, 600 V | CG6KZA 10041N 6503124065031240€5.94
SOUTHWIRE COMPANY 63019140 Multimeter, Waterproof | CG6KZH 16030A 6301914063019140€5.94
SOUTHWIRE COMPANY 58290440 Multimeter, Auto Range, With Magnetic Strap | CG6LAE 12070T 5829044058290440-
RFQ
SOUTHWIRE COMPANY 58291040 Multimeter, Auto Range, With 12 Function | CG6LAJ 10040N 5829104058291040-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 63018640 Multimeter, 3 In 1
€5.94 /unit