SOUTHWIRE COMPANY 61961802 Control Cable, 7 Strand, 12 Conductor, 10 Awg, Copper, PVC Jacket, Black | CG6KDR

SOUTHWIRE COMPANY 61961802 Control Cable, 7 Strand, 12 Conductor, 10 Awg, Copper, PVC Jacket, Black

Item: CG6KDR Model: 61961802
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Cable
Insulation Thickness30 mil.
Number Of Conductors12
Number Of Strands7
Size10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNumber Of StrandsSizeInsulation ThicknessPrice
SOUTHWIRE COMPANY 58160099 Control Cable, 7 Strand, 4 Conductor, 12 Awg, Pvc Shield, Copper | CG6HXC 581600994712 AWG16 mil.-
RFQ
SOUTHWIRE COMPANY 58156699 Control Cable, 7 Strand, 5 Conductor, 12 Awg, Pvc Shield, Copper | CG6HXD 581566995712 AWG16 mil.-
RFQ
SOUTHWIRE COMPANY 58156799 Control Cable, 7 Strand, 5 Conductor, 10 Awg, Pvc Shield, Copper | CG6HXE 581567995710 AWG20 mil.-
RFQ
SOUTHWIRE COMPANY 58151602 Control Cable, 7 Conductor, 600 V | CG6JHE 58151602-----
RFQ
SOUTHWIRE COMPANY 61993001 Control Cable, 7 Strand, 12 Conductor, 14 Awg, 600 V, Copper | CG6KAF 6199300112714 AWG30 mil.-
RFQ
SOUTHWIRE COMPANY 60666801 Control Cable, 7 Strand, 2 Conductor, 12 Awg, Copper | CG6KAG 606668012712 AWG30 mil.-
RFQ
SOUTHWIRE COMPANY 61993901 Control Cable, 7 Strand, 9 Conductor, 12 Awg, Copper | CG6KAH 619939019712 AWG30 mil.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 61961802 Control Cable, 7 Strand, 12 Conductor, 10 Awg, Copper, PVC Jacket, Black