SOUTHWIRE 61052301 Metal Clad Armored Cable, 3 with Insulated CU Ground Conductors, Silver, 250 ft Length | CU3CXG

SOUTHWIRE COMPANY 61052301 Metal Clad Armored Cable, 3 with Insulated CU Ground Conductors, Silver, 250 ft Length

Item: CU3CXG Model: 61052301Cross Ref: 446P43
In Stock

Get it by Tuesday, Jun 17

€766.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Clad Armored Cable
ApplicationOutdoor Use
Conductor DesignSolid
Conductor TypeWith Insulated Cu Ground
Insulation MaterialPVC
Jacket ColorSilver
Jacket MaterialAluminum
Length250 ft.
Nominal Outside Dia.0.513"
Number Of Conductors3
PackagingReel
Temp. Rating194°F
Voltage600V
Wire ColorBrown, Gray, Green, Yellow
Wire Size12 AWG
Conductor MaterialCopper
Nominal Outside Diameter0.51"
Product TypeMetal Clad Armored Cable
StandardsUL
Temperature Rating194°F
Trade DesignationMC

Shipping Info:

Ship weight (kg) 14.13
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of ConductorsWire SizeNominal Outside Dia.VoltageJacket MaterialJacket ColorConductor DesignConductor TypePrice
SOUTHWIRE COMPANY 55527202 Flexible Metal Cable 14/2 AWG 1000 Feet | AC3QBB 2VGF4 55527202214 AWG2/5"600V ACAluminumSilver--€989.02
SOUTHWIRE COMPANY 55510302 Flexible Metal Cable 12/2 AWG 1000 Feet | AC3QBE 2VGF7 55510302212 AWG0.43"600V ACAluminumSilver--€905.12
SOUTHWIRE 68948901 Metal Clad Armored Cable, 2 with Insulated CU Ground Conductors, Silver, 250 ft Length | CU3CWY 68948901212 AWG0.475"600VAluminumSilverSolidWith Insulated Cu Ground€429.35
SOUTHWIRE 68952101 Metal Clad Armored Cable, 2 with Insulated CU Ground Conductors, Silver, 250 ft Length | CU3CWZ 68952101212 AWG0.475"600VAluminumSilverSolidWith Insulated Cu Ground€428.26
SOUTHWIRE 68936401 Metal Clad Armored Cable, 2 with Insulated CU Ground Conductors, Silver, 250 ft Length | CU3CXA 68936401212 AWG0.475"600VAluminumSilverSolidWith Insulated Cu Ground€428.23
SOUTHWIRE 68932301 Metal Clad Armored Cable, 2 with Insulated CU Ground Conductors, Silver, 250 ft Length | CU3CXB 68932301212 AWG0.475"600VAluminumSilverSolidWith Insulated Cu Ground€402.90
SOUTHWIRE 68944801 Metal Clad Armored Cable, 2 with Insulated CU Ground Conductors, Silver, 250 ft Length | CU3CXC 68944801212 AWG0.475"600VAluminumSilverSolidWith Insulated Cu Ground€447.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 61052301 Metal Clad Armored Cable, 3 with Insulated CU Ground Conductors, Silver, 250 ft Length
€766.97 /unit