SOUTHWIRE COMPANY 56992999 Multi Conductor Unshielded Cable, 12 Conductor, 18 Awg, PVC Insulation, Copper | CG6JCT

SOUTHWIRE COMPANY 56992999 Multi Conductor Unshielded Cable, 12 Conductor, 18 Awg, PVC Insulation, Copper

Item: CG6JCT Model: 56992999
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti Conductor Unshielded Cable
Insulation Thickness15 mil.
Number Of Conductors12
Number Of Strands16
Size18 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNumber Of StrandsSizeInsulation ThicknessPrice
SOUTHWIRE COMPANY 58223809 Multi Conductor Unshielded Cable, 3 Conductor, 8 Awg, Aluminium | CG6HXP 58223809378 AWG45 mil.-
RFQ
SOUTHWIRE COMPANY 67561399 Multi Conductor Unshielded Cable, 3 Conductor, 2 Awg, Aluminium | CG6HXQ 67561399372 AWG40 mil.-
RFQ
SOUTHWIRE COMPANY 67561899 Multi Conductor Unshielded Cable, 3 Conductor, 1 Awg, Aluminium | CG6HXR 67561899381 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 67562099 Multi Conductor Unshielded Cable, 3 Conductor, 1 Awg, Aluminium | CG6HXT 675620993101 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 67562299 Multi Conductor Unshielded Cable, 3 Conductor, 2 Awg, Aluminium | CG6HXU 675622993122 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 67563399 Multi Conductor Unshielded Cable, 4 Conductor, 2 Awg, Aluminium | CG6HXV 675633994122 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 59961999 Multi Conductor Unshielded Cable, 3 Conductor, 3 Awg, Aluminium | CG6HXW 599619993153 AWG55 mil.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 56992999 Multi Conductor Unshielded Cable, 12 Conductor, 18 Awg, PVC Insulation, Copper