Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE COMPANY 56489401 Thermostat Wire 18/4 Plenum Rated 250 Feet | AC4JRK 30C851

SOUTHWIRE COMPANY 56489401 Thermostat Wire 18/4 Plenum Rated 250 Feet

Item: AC4JRK Model: 56489401Cross Ref: 30C851
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat Wire
Cable RatingPlenum Rated
Cable TypeSolid Conductor
Gauge18 ga.
Jacket ColorWhite
Max. Temp.60°C
Nominal O.d.0.09"
Number Of Conductors4
Package TypeSpool
Spool/coil Length250 ft.
TypePlenum Rated
Voltage300V
Wire Size18 AWG
Conductor DesignSolid
Inner Wire Jacket ColorBlack, Green, Red, White
Length250 ft.
Nominal Outside Dia.0.17"
Outer Jacket ColorWhite
StandardsCL2P PLENUM RATED, UL LISTED
Temp. Rating140°F

Shipping Info:

Ship weight (kg) 3.2625
Ship height (cm)10.41
Ship length (cm)16.51
Ship width (cm)16.51
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorWire SizeNominal O.d.Spool/coil LengthGaugeTypePackage TypePrice
SOUTHWIRE COMPANY 56489201 Thermostat Wire 18/2 Plenum Rated 500 Feet | AC4JRH 30C849 564892012White18 AWG0.09"500 ft.-Plenum RatedSpool€172.15
SOUTHWIRE COMPANY 56489301 Thermostat Wire 18/3 Plenum Rated 500 Feet | AC4JRJ 30C850 564893013White18 AWG0.09"500 ft.-Plenum RatedSpool€240.40
SOUTHWIRE COMPANY 56489601 Thermostat Wire 18/6 Plenum Rated 250 Feet | AC4JRM 30C853 564896016White18 AWG0.199"250 ft.-Plenum RatedSpool€191.24
SOUTHWIRE COMPANY 56489901 Thermostat Wire 18/8 Plenum Rated 250 Feet | AC4JRN 30C854 564899018White18 AWG0.215"250 ft.18 ga.Plenum RatedSpool€189.32
SOUTHWIRE COMPANY 65676902 Cable Thermostat Brown 250 Feet | AE4NAY 5LWP4 656769028Brown18 AWG0.202"250 ft.18 ga.-Spool€145.60
SOUTHWIRE COMPANY 64162102 Cable Thermostat Brown 500 Feet | AE4NAZ 5LWP5 641621022Brown-0.132"500 ft.18 ga.-Spool€121.10
SOUTHWIRE COMPANY 55020102 Cable Thermostat Brown 250 Feet | AE4NBA 5LWP6 550201026Brown-0.186"250 ft.18 ga.-Spool€182.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 56489401 Thermostat Wire 18/4 Plenum Rated 250 Feet
€177.11 /unit