SOUTHWIRE COMPANY 55510401 Flexible Metal Cable 12/3 AWG 250 Feet | AC3QBF 2VGF8

SOUTHWIRE COMPANY 55510401 Flexible Metal Cable 12/3 AWG 250 Feet

Item: AC3QBF Model: 55510401Cross Ref: 2VGF8
In Stock

Get it by Tuesday, Jun 10

€448.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Clad Armored Cable
Cable TypeMcap
Jacket ColorSilver
Jacket MaterialAluminum
Nominal Outside Dia.0.445"
Number Of Conductors3
Spool Length250 ft.
Stranded / SolidSolid
Voltage600V AC
Wire Size12 AWG
Conductor DesignSolid
Length250 ft.
Product TypeMetal Clad Armored Cable
StandardsUL
Trade DesignationMC AP

Shipping Info:

Ship weight (kg) 12.2085
Ship height (cm)16.51
Ship length (cm)33.02
Ship width (cm)33.02
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsWire SizeJacket ColorNumber Of StrandsSizeInsulation ThicknessCable TypeNominal Outside Dia.Price
SOUTHWIRE COMPANY 55527201 Flexible Metal Cable, 14/2 AWG, 250 Ft | AC3QBA 2VGF3 55527201214 AWGSilver---Mcap2/5"€349.06
SOUTHWIRE COMPANY 55527301 Flexible Metal Cable 14/3 AWG 250 Feet | AC3QBC 2VGF5 55527301314 AWGSilver---Mcap0.41"€502.48
SOUTHWIRE COMPANY 55510301 Flexible Metal Cable 12/2 AWG 250 Feet | AC3QBD 2VGF6 55510301212 AWGSilver---Mcap0.43"€337.72
SOUTHWIRE COMPANY 55527501 Flexible Metal Cable 10/2 AWG 250 Feet | AC3QBG 2VGF9 55527501210 AWGSilver---Mcap0.485"€475.70
SOUTHWIRE COMPANY 55527701 Flexible Metal Cable 10/3 AWG 250 Feet | AC3QBH 2VGG1 55527701310 AWGSilver---Mcap0.565"€625.66
SOUTHWIRE COMPANY 55527901 Metal Clad 12 AWG 2 with Ground 250 feet | AF6VVZ 20KZ62 55527901212 AWGGreen---MC0.447"€467.92
SOUTHWIRE COMPANY 56038901 Metal Clad Armored Cable, 2 Conductor, 14 Awg | CG6HKR 560389012--114 AWG15 mil.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 55510401 Flexible Metal Cable 12/3 AWG 250 Feet
€448.34 /unit