SOUTHWIRE COMPANY 55428499 Metal Clad Armored Cable, 4 Conductor, 250 Kcmil | CG6GYM

SOUTHWIRE COMPANY 55428499 Metal Clad Armored Cable, 4 Conductor, 250 Kcmil

Item: CG6GYM Model: 55428499
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Clad Armored Cable
Insulation Thickness60 mil.
Number Of Conductors4
Number Of Strands22
Size250 kcmil

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNumber Of StrandsSizeInsulation ThicknessPrice
SOUTHWIRE COMPANY 64135999 Metal Clad Armored Cable, 4 Conductor, 6 Awg | CG6GVQ 641359994186 AWG30 mil.-
RFQ
SOUTHWIRE COMPANY 64935499 Metal Clad Armored Cable, 4 Awg | CG6GVR 64935499-14 AWG40 mil.-
RFQ
SOUTHWIRE COMPANY 64325399 Metal Clad Armored Cable, 4 Conductor, 4 Awg, Aluminium Armor | CG6GVT 643253994184 AWG40 mil.-
RFQ
SOUTHWIRE COMPANY 64136299 Metal Clad Armored Cable, 4 Conductor, 2 Awg, 600 V, Aluminium Armor | CG6GVU 641362994182 AWG40 mil.-
RFQ
SOUTHWIRE COMPANY 59754299 Metal Clad Armored Cable, 4 Conductor, 1 Awg, Aluminium Armor | CG6GVV 597542994181 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 58376299 Metal Clad Armored Cable, 4 Conductor, 1 Awg, Aluminium Armor | CG6GVW 58376299411 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 58376699 Metal Clad Armored Cable, 3 Conductor, 2 Awg, 600 V, Aluminium Armor | CG6GVX 58376699312 AWG50 mil.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 55428499 Metal Clad Armored Cable, 4 Conductor, 250 Kcmil