SOUTHWIRE COMPANY 55116701 Metal Clad Armored Cable, 2 Conductor, 10 Awg, Aluminium Armor, Green | CG6HDA

SOUTHWIRE COMPANY 55116701 Metal Clad Armored Cable, 2 Conductor, 10 Awg, Aluminium Armor, Green

Item: CG6HDA Model: 55116701
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Clad Armored Cable
Insulation Thickness20 mil.
Number Of Conductors2
Number Of Strands1
Size10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsWire SizeJacket ColorSizeNumber Of StrandsInsulation ThicknessNominal Outside Dia.Spool LengthPrice
SOUTHWIRE COMPANY 68579201 Metal Clad 14 AWG 3 with Ground 250 feet | AF6VMC 20KZ43 68579201214 AWGSilver---0.439"250 ft.€250.92
SOUTHWIRE COMPANY 68579202 Metal Clad 14 AWG 3 with Ground 1000 feet | AF6VMD 20KZ44 68579202214 AWGSilver---0.439"1000 ft.€1,053.84
SOUTHWIRE COMPANY 68582621 Metal Clad 14 AWG 3 with Ground 25 feet | AF6VME 20KZ45 68582621314 AWGSilver---0.464"25 ft.€59.61
SOUTHWIRE COMPANY 68582622 Metal Clad 14 AWG 4 with Ground 50 feet | AF6VMF 20KZ46 68582622314 AWGSilver---0.464"50 ft.€102.20
SOUTHWIRE COMPANY 68579221 Metal Clad 14 AWG 3 with Ground 25 feet | AF6VVE 20KZ40 68579221214 AWGSilver---0.439"25 ft.€45.19
SOUTHWIRE COMPANY 68579222 Metal Clad 14 AWG 3 with Ground 50 feet | AF6VVF 20KZ41 68579222214 AWGSilver---0.439"50 ft.€90.68
SOUTHWIRE COMPANY 68579223 Metal Clad 14 AWG 3 with Ground 100 feet | AF6VVG 20KZ42 68579223214 AWGSilver---0.439"100 ft.€174.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 55116701 Metal Clad Armored Cable, 2 Conductor, 10 Awg, Aluminium Armor, Green