Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 411030 LED Flood Light, 3000 lm Max Brightness, LED, 1, 1 Brightness Levels, 1 Lamp Heads, IP65 | CU3CWU

SOUTHWIRE COMPANY 411030 LED Flood Light, 3000 lm Max Brightness, LED, 1, 1 Brightness Levels, 1 Lamp Heads, IP65

Item: CU3CWU Model: 411030Cross Ref: 61KJ95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlood Light
Adjustable HeightYes
Battery IncludedNo
Brightness Level3000 lm
Color Temp.5000 K
Cord DesignationSJTW
Cord Wire Gauge18 AWG
Depth7 1/4"
FeaturesComfort Grip Handle, Durable, No Hot Surfaces, LED Pure White Light With Long Lamp Life
For LocationIndoor/Outdoor
Frame ColorBlack
Frame MaterialAluminum
Hazard ClassificationNot Rated
Hazardous Location SpecificationNot Rated
Height7"
IncludesFloor Stand
Includes BulbYes
Ip RatingIP65
Job Light TypeFloor Stand Light
Lamp Life50000 hrs.
Light DistributionFlood
Lighting TechnologyLED
Max. Brightness3000 lm
Max. Height Adjustment7"
Max. Operating Temp.122°F
Min. Operating Temp.-40°F
Mounting TypeFloor Stand
Number Of Brightness Levels1
Number Of Cord Wires3
Number Of Lamp Heads1
Operating Voltage120V AC
Power Cord Length5 ft.
Power SourceCorded
Wattage30 W
Width7 1/2"

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)17.78
Ship length (cm)18.42
Ship width (cm)19.05
Country of OriginCN

Product Variants

ProductModelMax. BrightnessLighting TechnologyNumber Of Brightness LevelsNumber Of Lamp HeadsPower Cord LengthIp RatingFrame ColorMounting TypePrice
SOUTHWIRE 411050 Corded Work Light, 5000 Lm | CU3CTC 4110505000 lmLED115 ft.IP65Black, YellowFloor Stand€177.51
SOUTHWIRE CSW3X1 Ratcheting Work Light, 3000 Lm Max Brightness, Led, 1 Brightness Levels, 1 Lamp Heads | CU3CWV CSW3X13000 lmLED115 ft.Not RatedBlack, YellowFloor Stand€90.82
SOUTHWIRE CSW5X2 Dual Head Work Light, 10000 Lm | CU3DED CSW5X210000 lmLED126 ft.Not RatedBlack, YellowTripod€557.05
SOUTHWIRE CSW10X2 Dual Head Work Light, 20000 Lm | CU3DEE CSW10X220000 lmLED126 ft.Not RatedBlack, YellowTripod€295.09
SOUTHWIRE CSW3X2 Dual Head Work Light, 6000 Lm | CU3DEF CSW3X26000 lmLED126 ft.Not RatedBlack, YellowTripod€110.20
SOUTHWIRE 411230 Single Head Corded Work Light, 440 Lm Max Brightness, Led, 1 Brightness Levels, Ip65 | CU3DEG 4112301440 lmLED115 ft.IP65Black, YellowTripod€201.49
SOUTHWIRE CSW1X1 Work Light, 1, 500 lm Max Brightness, LED, 1, 1 Brightness Levels, 1 Lamp Heads, Corded | CU3DEH CSW1X11500 lmLED116 ft.Not RatedBlack, YellowFloor Stand€136.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 411030 LED Flood Light, 3000 lm Max Brightness, LED, 1, 1 Brightness Levels, 1 Lamp Heads, IP65
€188.10 /unit