Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 411020507 Machine Tool Wire, 16 AWG Wire Size, Brown, 500 ft Length, PVC, 0.12 Inch Nominal OD | CR8RTP

SOUTHWIRE COMPANY 411020507 Machine Tool Wire, 16 AWG, Brown, 500 ft Length, PVC, 0.12 Inch Nominal OD

Item: CR8RTP Model: 411020507Cross Ref: 5LXC3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorBrown
Length500 ft.
Nominal Outside Dia.3/25"
Stranding26 x 30
Temp. Rating194°F
Voltage600V
Wire ColorBrown
Wire Size16 AWG
Outer Jacket ColorBrown
StandardsUL 1015/1019/1020
Trade DesignationAWM, MTW, TEW

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire SizeJacket ColorNominal Outside Dia.StrandingVoltageTemp. RatingInsulation MaterialConductor DesignPrice
SOUTHWIRE 411050502 Machine Tool Wire, 10 AWG Wire Size, Yellow, 500 ft Length, PVC | CR8RTH 41105050210 AWGYellow0.18"104 x 30600V194°FPVCStranded€272.90
SOUTHWIRE 411040502 Machine Tool Wire, 12 AWG Wire Size, Yellow, 500 ft Length, PVC | CR8RTJ 41104050212 AWGYellow0.15"65 x 30600V194°FPVCStranded€206.92
SOUTHWIRE 411030505 Machine Tool Wire, 14 AWG Wire Size, Green, 500 ft Length, PVC, 0.14 Inch Nominal OD | CR8RTK 41103050514 AWGGreen0.14"41 x 30600V194°FPVCStranded€158.46
SOUTHWIRE 411030511 Machine Tool Wire, 14 AWG Wire Size, Pink, 500 ft Length, PVC | CR8RTL 41103051114 AWGPink0.14"41 x 30600V194°FPVCStranded€130.81
SOUTHWIRE 411030513 Machine Tool Wire, 14 AWG Wire Size, Purple, 500 ft Length, PVC | CR8RTM 41103051314 AWGPurple0.14"41 x 30600V194°FPVCStranded€130.79
SOUTHWIRE 411030502 Machine Tool Wire, 14 AWG Wire Size, Yellow, 500 ft Length, PVC | CR8RTN 41103050214 AWGYellow0.14"41 x 30600V194°FPVCStranded€160.74
SOUTHWIRE 411010509 Machine Tool Wire, 18 AWG Wire Size, Gray, 500 ft Length, PVC | CR8RTQ 41101050918 AWGGray0.11"16 x 30600V194°FPVCStranded€85.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 411020507 Machine Tool Wire, 16 AWG, Brown, 500 ft Length, PVC, 0.12 Inch Nominal OD
€109.10 /unit