Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 37108871 Building Wire, 12 AWG Wire Size, 1 Conductors, Brown, 500 ft Length, Stranded, Nylon | CP2EBU

SOUTHWIRE COMPANY 37108871 Building Wire, 12 AWG, 1 Conductors, Brown, 500 ft Length, Stranded, Nylon

Item: CP2EBU Model: 37108871Cross Ref: 55CX13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
ApplicationFeeders And Branch Circuit Wiring, Raceways For Services, Wet Or Dry Conduit
Conductor DesignStranded
Jacket ColorBrown
Jacket MaterialNylon
Length500 ft.
Nominal Outside Dia.0.15"
Number Of Conductors1
PackagingSpool
Stranding7
Temp. Rating194°F
Voltage600V
Wire ColorBrown
Conductor MaterialCopper
Product TypeBuilding Wire
StandardsUL LISTED
Trade DesignationXHHW
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 6.3675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of ConductorsConductor DesignJacket ColorWire ColorNominal Outside Dia.StrandingTemp. RatingVoltagePrice
SOUTHWIRE 20504702 Building Wire, 1 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CP2DWC 205047021StrandedBlackBlack11/25"19194°F600V AC€1,790.82
SOUTHWIRE 34459801 Building Wire, 1 AWG Wire Size, 1 Conductors, 500 ft Length, Stranded, Nylon, PVC | CP2DWD 344598011StrandedRedRed11/25"19194°F600V AC€1,771.90
SOUTHWIRE 34458001 Building Wire, 1 AWG Wire Size, 1 Conductors, White, 500 ft Length, Stranded, Nylon, PVC | CP2DWE 344580011StrandedWhiteWhite11/25"19194°F600V AC€1,680.34
SOUTHWIRE 20505402 Building Wire, 1/0 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CP2DWF 205054021StrandedBlackBlack0.47"19194°F600V AC€2,259.77
SOUTHWIRE 55631502 Building Wire, 1/0 AWG Wire Size, 1 Conductors, Green, 500 ft Length, Stranded, Nylon, PVC | CP2DWG 556315021StrandedGreenGreen0.47"19194°F600V AC€2,099.98
SOUTHWIRE 55877102 Building Wire, 1/0 AWG Wire Size, 1 Conductors, White, 500 ft Length, Stranded, Nylon, PVC | CP2DWH 558771021StrandedWhiteWhite0.47"19194°F600V AC€2,187.81
SOUTHWIRE 58022105 Building Wire, 10 AWG Wire Size, 1 Conductors, 1, 250 ft Length, Stranded, Nylon, PVC | CP2DWJ 580221051StrandedBlackBlack4/25"7194°F600V€755.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 37108871 Building Wire, 12 AWG, 1 Conductors, Brown, 500 ft Length, Stranded, Nylon
€253.72 /unit