Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 27029801 Hookup Wire, 18 AWG Wire Size, Pink, 500 ft Length, PVC, 0.08 Inch Nominal Outside Dia | CV4MLK

SOUTHWIRE COMPANY 27029801 Hookup Wire, 18 AWG, Pink, 500 ft Length, PVC, 0.08 Inch Nominal Outside Dia

Item: CV4MLK Model: 27029801Cross Ref: 55KP09
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHookup Wire
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorPink
Length500 ft.
Nominal Outside Dia.2/25"
Stranding16 x 18
Temp. Rating194°F
Voltage600V
Wire ColorPink
Wire Size18 AWG
Outer Jacket ColorPink
StandardsUL 66/758/1063
Trade DesignationTFFN

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 27029801 Hookup Wire, 18 AWG, Pink, 500 ft Length, PVC, 0.08 Inch Nominal Outside Dia
€105.56 /unit