Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 2468SW8806 Extension Cord, 50 Ft Cord Length, 14 Awg Wire Size, 14/3, Blue, 1 Outlets | CU3CVD

SOUTHWIRE COMPANY 2468SW8806 Extension Cord, 50 Ft Cord Length, 14 Awg Wire Size, 14/3, Blue, 1 Outlets

Item: CU3CVD Model: 2468SW8806Cross Ref: 55CW82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Cord
ColorBlue
Cord EndingSingle Connector
Cord Length50 ft.
Cord ShapeRound
Gauge14 ga.
Jacket ColorBlue
Jacket MaterialPVC
LocationOutdoor
Max. Amps15A
Max. Watts1875 W
Nema Plug ConfigurationNEMA 5-15P
Nema Receptacle ConfigurationNEMA 5-15R
Nominal Outside Dia.0.37"
Number Of Conductors3
Number Of Outlets1
Plug StyleStraight
Power IndicatorYes
Temp. Rating-58°F to +140°F
Voltage125V AC
Wire Size14 AWG
Product TypeExtension Cord
StandardsCULUS
Trade DesignationSJTW

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCord LengthWire SizeMax. AmpsNumber Of OutletsCord EndingJacket ColorTemp. RatingJacket MaterialPrice
SOUTHWIRE 1487SW0002 Extension Cord | CU3CTF 1487SW0002--------€65.81
SOUTHWIRE 1488SW0002 Extension Cord | CU3CTG 1488SW0002--------€104.41
SOUTHWIRE 3487SW0002 Extension Cord | CU3CTH 3487SW0002--------€121.73
SOUTHWIRE 3489SW0002 Extension Cord | CU3CTJ 3489SW0002--------€262.52
SOUTHWIRE 26490064 Extension Cord, 100 Ft Cord Length, 10 Awg Wire Size, 10/3, Blue/Red | CU3CTK 26490064100 ft.10 AWG15A1Single ConnectorBlue, Red-40°F to +140°FPVC€323.37
SOUTHWIRE 26490054 Extension Cord, 100 Ft Cord Length, 10 Awg Wire Size, 10/3, Lime Green/Red | CU3CTL 26490054100 ft.10 AWG15A1Single ConnectorLime Green, Red-40°F to +140°FPVC€338.15
SOUTHWIRE 3689SW0002 Extension Cord, 100 Ft Cord Length, 12 Awg Wire Size, 12/3, Sjeoow, Yellow | CU3CTM 3689SW0002100 ft.12 AWG15A1Single ConnectorYellow-58°F to +140°FPVC€240.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 2468SW8806 Extension Cord, 50 Ft Cord Length, 14 Awg Wire Size, 14/3, Blue, 1 Outlets
€91.94 /unit