SOUTHWIRE 13057555 Underground Feeder Cable, 14 AWG Wire Size, 3 With Bare CU Ground Conductors, PVC | CV4QJZ

SOUTHWIRE COMPANY 13057555 Underground Feeder Cable, 14 AWG Wire Size, 3 With Bare CU Ground Conductors, PVC

Item: CV4QJZ Model: 13057555Cross Ref: 55CX43
In Stock

Get it by Wednesday, Jun 11

€248.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
ApplicationOutside Post Lamps, Pumps
Conductor DesignSolid
Ground TypeBare Copper Ground
Insulation MaterialPVC With Nylon Covering
Jacket ColorGray
Jacket MaterialPVC
Length250 ft.
Nominal O.d.0.58" x 0.2"
Number Of Conductors3
PackagingSpool
Temp. Rating194°F
Voltage600V
Wire ColorBare, Black, Red, White
Wire Size14 AWG
Nominal Outside Dia.0.58" x 0.2"
Outer Jacket ColorGray
StandardsREACH, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire SizeConductor DesignJacket ColorNumber Of ConductorsWire ColorNominal O.d.Jacket MaterialApplicationPrice
SOUTHWIRE 545030502 Underground Feeder Cable, 10 AWG Wire Size, 1 Conductors, PVC, 500 ft Length | CU3DCW 54503050210 AWGSolidYellow1Yellow-PVC-€448.98
SOUTHWIRE 545030506 Underground Feeder Cable, 10 AWG Wire Size, 1 Conductors, PVC, 500 ft Length | CU3DCX 54503050610 AWGSolidBlue1Blue-PVC-€447.74
SOUTHWIRE 13056701 Underground Feeder Cable, 10 AWG Wire Size, 2 With Bare CU Ground Conductors, PVC, Gray | CU3DCY 1305670110 AWGStrandedGray2Bare, Black, White13/25" x 1/5"PVCOutside Post Lamps, Pumps€1,757.08
SOUTHWIRE 13059101 Underground Feeder Cable, 10 AWG Wire Size, 3 With Bare CU Ground Conductors, PVC | CU3DCZ 1305910110 AWGSolidGray3Bare, Black, Red, White18/25" x 1/5"PVCOutside Post Lamps, Pumps€2,328.28
SOUTHWIRE 545020505 Underground Feeder Cable, 12 AWG Wire Size, 1 Conductors, PVC, 500 ft Length | CU3DDA 54502050512 AWGSolidGreen1Green-PVC-€231.84
SOUTHWIRE 545020513 Underground Feeder Cable, 12 AWG Wire Size, 1 Conductors, PVC, 500 ft Length | CU3DDB 54502051312 AWGSolidPurple1Purple-PVC-€231.00
SOUTHWIRE 545020506 Underground Feeder Cable, 12 AWG Wire Size, 1 Conductors, PVC, 500 ft Length | CU3DDC 54502050612 AWGSolidBlue1Blue-PVC-€231.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 13057555 Underground Feeder Cable, 14 AWG Wire Size, 3 With Bare CU Ground Conductors, PVC
€248.59 /unit