SOUTHWIRE COMPANY 10626002 Bare Copper Wire, Solid, 10 Awg, 600 V | CG6EXU

SOUTHWIRE COMPANY 10626002 Bare Copper Wire, Solid, 10 Awg, 600 V

Item: CG6EXU Model: 10626002Cross Ref: 4WZU9
In Stock

Get it by Friday, Jun 13

€427.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCopper Wire
Number Of Strands1
Size10 AWG
Strength314 lbs.
Accessory TypeBare Copper Grounding Wire
Nominal Outside Dia.0.1"
Number Of Conductors1
StandardsASTM
Stranding1
Temp. Rating167°F
Voltage600V AC
Wire Size10 AWG

Shipping Info:

Ship weight (kg) 12.024
Country of OriginUS

Product Variants

ProductModelNumber Of StrandsSizeStrengthPrice
SOUTHWIRE COMPANY 10614602 Bare Copper Wire, Solid, 14 Awg, 600 V | CG6EXR 10614602114 AWG124.2 lbs.-
RFQ
SOUTHWIRE COMPANY 10620302 Bare Copper Wire, Solid, 12 Awg, 600 V | CG6EXT 10620302112 AWG197.5 lbs.-
RFQ
SOUTHWIRE COMPANY 10656703 Bare Copper Wire, Stranded, 8 Awg, 600 V | CG6EXV 1065670378 AWG499 lbs.-
RFQ
SOUTHWIRE COMPANY 10674003 Bare Copper Wire, Stranded, 4 Awg, 600 V | CG6EXW 1067400374 AWG1320 lbs.€371.23
SOUTHWIRE COMPANY 10695550 Bare Copper Wire, Stranded, 1 Awg, 600 V | CG6EXX 1069555071 AWG3221 lbs.-
RFQ
SOUTHWIRE COMPANY 13616818 Bare Copper Wire, Stranded, 1 Awg, 600 V | CG6EXY 13616818191 AWG4024 lbs.-
RFQ
SOUTHWIRE COMPANY 14451916 Bare Copper Wire, Stranded, 2 Awg, 600 V | CG6EXZ 14451916192 AWG4024 lbs.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 10626002 Bare Copper Wire, Solid, 10 Awg, 600 V
€427.48 /unit