SOUTHWIRE 104160508 Welding Cable, 2/0 AWG Wire Size, Ethylene Propylene Rubber, Black, 500 ft Length | CU3DAT

SOUTHWIRE COMPANY 104160508 Welding Cable, 2/0 AWG Wire Size, Ethylene Propylene Rubber, Black, 500 ft Length

Item: CU3DAT Model: 104160508Cross Ref: 792RW2
In Stock

Get it by Thursday, Jun 12

€3,754.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable
Conductor MaterialCopper
Insulation MaterialEthylene Propylene Rubber
Jacket ColorBlack
Length500 ft.
Nominal Outside Dia.570 mm
Voltage600V
Wire Size0.365 AWG
Stranding1254 x 2/0 AWG

Shipping Info:

Ship weight (kg) 104.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire SizeNumber Of StrandsMax. AmpsNominal Outside Dia.Jacket ColorInsulation MaterialNumber Of ConductorsVoltagePrice
SOUTHWIRE COMPANY 104100408 Welding Cable, 8 Awg, 600 V, Copper, Black | CG6FUW 1041004088 AWG16880A------
RFQ
SOUTHWIRE COMPANY 104110308 Welding Cable, 6 Awg, 600 V, Copper, Black | CG6FUX 1041103086 AWG259105A------
RFQ
SOUTHWIRE COMPANY 10412$104 Welding Cable, 4 Awg, 600 V, Copper, Red | CG6FUY 10412$1044 AWG385140A------
RFQ
SOUTHWIRE COMPANY 104130308 Welding Cable, 2 Awg, 600 V, Copper, Black | CG6FUZ 1041303082 AWG651190A------
RFQ
SOUTHWIRE COMPANY 104140308 Welding Cable, 1 Awg, 600 V, Copper, Black | CG6FVA 1041403081 AWG798220A------
RFQ
SOUTHWIRE COMPANY 104150308 Welding Cable, 1 Awg, 600 V, Copper, Black | CG6FVB 1041503081 AWG1026260A------
RFQ
SOUTHWIRE COMPANY 104160308 Welding Cable, 2 Awg, 600 V, Copper, Black | CG6FVC 1041603082 AWG1254300A-----€722.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 104160508 Welding Cable, 2/0 AWG Wire Size, Ethylene Propylene Rubber, Black, 500 ft Length
€3,754.35 /unit