Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE GRL-RF41-BK Grille, Black, Grille | CU3CMC

SOUNDTUBE GRL-RF41-BK Grille, Black, Grille

Item: CU3CMC Model: GRL-RF41-BKCross Ref: 443A71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrill
Accessory TypeGrille
FeaturesBlack
For Use WithRP_RF41-20
FunctionInstallation
IncludesGrille
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible With Manufacturer Model NumberRF41-20
Overall Height2"
Overall Length24"
Overall Width48"
Product TypeGrille

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeFunctionNominal LengthNominal HeightNominal WidthPrice
SOUNDTUBE GRL-RF41-WH Grille, White, Grille, RF41-20 | CU3CMD GRL-RF41-WHGrilleInstallation24"2"48"€50.09
SOUNDTUBE AC-RF31-TRG Theft Resistant Grille, Stainless Steel, Grille, RF31-EZ | CU3CME AC-RF31-TRGTheft Resistant GrilleSecurity24"2"48"€64.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE GRL-RF41-BK Grille, Black, Grille
€56.36 /unit