Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE GRL-CM5-FLG-WH Grille, Flangeless | CU3CLZ

SOUNDTUBE GRL-CM5-FLG-WH Grille, Flangeless

Item: CU3CLZ Model: GRL-CM5-FLG-WHCross Ref: 443A67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Accessory TypeGrille
FeaturesFlangeless
For Use WithCM500I, CM590I
FunctionInstallation
IncludesGrille
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible Product TypeSpeaker
Compatible With Manufacturer Model NumberCM500i, CM590i
Overall Height2"
Overall Length24"
Overall Width48"
Product TypeGrille

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeNominal LengthNominal HeightNominal WidthFunctionPrice
SOUNDTUBE GRL-CM5-FLG-BK Grille, Flangeless | CU3CLY GRL-CM5-FLG-BKGrille24"2"48"Installation€51.22
SOUNDTUBE GRL-CM6/8-FLG-BK Grille, Flangeless, Grille | CU3CMA GRL-CM6/8-FLG-BKGrille24"2"48"Installation€66.57
SOUNDTUBE GRL-CM6/8-FLG-WH Grille, Flangeless, Grille | CU3CMB GRL-CM6/8-FLG-WHGrille24"2"48"Installation€66.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE GRL-CM5-FLG-WH Grille, Flangeless
€57.62 /unit