Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE AC-SM1001P-S Surface Mount Bracket, Surface Mount Bracket, Installation Bracket, SM1001p | CV4PJF

SOUNDTUBE AC-SM1001P-S Surface Mount Bracket

Item: CV4PJF Model: AC-SM1001P-SCross Ref: 442Z63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Bracket
Accessory TypeSurface Mount Bracket
FeaturesSurface Mount Bracket
For Use WithSM1001P
FunctionInstallation
IncludesInstallation Bracket
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible Product TypeSpeaker
Overall Height2"
Overall Length24"
Overall Width48"
Product TypeSurface Mount Bracket

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-SM1001P-S Surface Mount Bracket
€105.51 /unit