Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE AC-RS-SM6-WH Surface Mount Kit, Surface Mount Kit, Installation Bracket, RS600i | CU3CNR

SOUNDTUBE AC-RS-SM6-WH Surface Mount Kit, Surface Mount Kit, Installation Bracket

Item: CU3CNR Model: AC-RS-SM6-WHCross Ref: 442Z48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Kit
Accessory TypeSurface Mount Kit
FeaturesSurface Mount Kit
For Use WithRS600I
FunctionInstallation
IncludesInstallation Bracket
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible With SeriesSeries RS600
Overall Height2"
Overall Length24"
Overall Width48"
Product TypeSurface Mount Kit

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeNominal LengthNominal HeightNominal WidthFunctionPrice
SOUNDTUBE AC-RS-SM5-WH Surface Mount Kit, Surface Mount Kit, Installation Bracket, RS500i | CU3CNQ AC-RS-SM5-WHSurface Mount Kit24"2"48"Installation€100.28
SOUNDTUBE AC-RS-SM6-BK Surface Mount Kit, Surface Mount Kit, Installation Bracket, RS600i, Installation | CU3CNT AC-RS-SM6-BKSurface Mount Kit24"2"48"Installation€257.11
SOUNDTUBE AC-RS-SM8-WH Surface Mount Kit, Surface Mount Kit, Installation Bracket, RS800i, Installation | CU3CNU AC-RS-SM8-WHSurface Mount Kit24"2"48"Installation€314.11
SOUNDTUBE AC-RS-SM8-BK Surface Mount Kit, Surface Mount Kit, Installation Bracket, RS800i | CU3CNV AC-RS-SM8-BKSurface Mount Kit24"2"48"Installation€314.11
SOUNDTUBE AC-RS-SM5-BK Surface Mount Kit, Surface Mount Kit, Installation Bracket, RS500i, Installation | CU3CNW AC-RS-SM5-BKSurface Mount Kit24"2"48"Installation€100.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-RS-SM6-WH Surface Mount Kit, Surface Mount Kit, Installation Bracket
€237.16 /unit