Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE AC-CMEZ4-PCB Pre-Construction Bracket | CU3CLM

SOUNDTUBE AC-CMEZ4-PCB Pre-Construction Bracket

Item: CU3CLM Model: AC-CMEZ4-PCBCross Ref: 442Z11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
Accessory TypePre Construction Bracket
FeaturesPreconstruction Bracket
FunctionInstallation
IncludesInstallation Bracket
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible Product TypeSpeaker
Compatible With SeriesCM400i, CM42EZ
Overall Height2"
Overall Length24"
Overall Width48"
Product TypePre-Construction Bracket

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeFunctionNominal LengthNominal HeightNominal WidthPrice
SOUNDTUBE TPB-1 Pre-Construction Bracket | CU3CLG TPB-1Pre Construction BracketInstallation24"2"48"€94.72
SOUNDTUBE AC-CM-EZ-PCB Pre-Construction Bracket | CU3CLH AC-CM-EZ-PCBPre Construction BracketInstallation24"2"48"€28.05
SOUNDTUBE AC-CMEZ6/8-PCB Pre-Construction Bracket | CU3CLJ AC-CMEZ6/8-PCBPre Construction BracketInstallation24"2"48"€28.60
SOUNDTUBE AC-CM31-PCB Pre-Construction Bracket | CU3CLK AC-CM31-PCBPre Construction BracketInstallation24"2"48"€11.17
SOUNDTUBE AC-CM8-PCB Pre-Construction Bracket | CU3CLL AC-CM8-PCBPre Construction BracketInstallation24"2"48"€34.29
SOUNDTUBE AC-IW31-PCB Pre-Construction Bracket, Preconstruction Bracket, Installation Bracket, Iw31-Ez | CU3CLN AC-IW31-PCBPre Construction BracketInstallation24"2"48"€11.17
SOUNDTUBE AC-IW5-PCB Pre-Construction Bracket, Preconstruction Bracket, Installation Bracket, Iw500 | CU3CLP AC-IW5-PCBPre Construction BracketInstallation24"2"48"€62.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-CMEZ4-PCB Pre-Construction Bracket
€28.45 /unit