Flat Shipping

Flat Shipping at €24.99 + VAT

SOSS 100CUS26D Concealed Hinge, Zamac/Steel, Satin Chrome, 1 Inch Door Leaf Ht, 3/8 Inch Door Leaf Width | CU3CJP

SOSS 100CUS26D Concealed Hinge, Zamac/Steel, Satin Chrome, 1 Inch Door Leaf Ht, 3/8 Inch Door Leaf Width

Item: CU3CJP Model: 100CUS26DCross Ref: 801H66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcealed Hinge
CornersRound , Rounded
Door Leaf Height1"
Door Leaf Thickness0.469"
Door Leaf Width3/8"
FinishSatin Chrome
Frame Leaf Height1"
Frame Leaf Thickness0.469"
Frame Leaf Width3/8"
HardwareIncluded
HolesWith
Holes Per Leaf2
Ligature ResistantNo
MaterialZamac, Steel
MountingFull Mortise
OrientationNon Handed
Pin MaterialSteel
Pin TypeNon Removable , Nonremovable
Range Of Motion180°
Required Door Thickness1/2"
Corner TypeRound
Includes HardwareHardware Included
Mounting StyleFull Mortise
Number Of Holes Per Leaf2
Overall Height1"
Overall Width1 1/16"
Range Of Motion - Maximum180°
Removable PinNo
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFrame Leaf WidthFrame Leaf ThicknessCornersPin TypeDoor Leaf HeightDoor Leaf ThicknessFrame Leaf HeightPkg. Qty.Price
SOSS 303CUS4 Concealed Hinge, Zamac/Steel, Satin Brass, 1 1/2 Inch Door Leaf Ht | CU3CJF 303CUS4Satin Brass1/2"0.656"RoundNon Removable1 1/2"0.656"1 1/2"2€19.62
SOSS 101CUS4 Concealed Hinge, Zamac/Steel, Satin Brass, 1 11/16 Inch Door Leaf Ht | CU3CJG 101CUS4Satin Brass3/8"0.453"RoundNon Removable1.688"0.453"1.688"2€26.42
SOSS 203CUS4 Concealed Hinge, Zamac/Steel, Satin Brass, 1 3/4 Inch Door Leaf Ht | CU3CJH 203CUS4Satin Brass1/2"0.729"RoundNon Removable1 3/4"0.729"1 3/4"2€29.24
SOSS 204CUS4 Concealed Hinge, Zamac/Steel, Satin Brass, 2 3/8 Inch Door Leaf Ht | CU3CJJ 204CUS4Satin Brass1/2"0.729"RoundNon Removable2 3/8"0.729"2 3/8"2€30.11
SOSS 303CUS26D Concealed Hinge, Zamac/Steel, Satin Chrome, 1 1/2 Inch Door Leaf Ht | CU3CJK 303CUS26DSatin Chrome1/2"0.656"RoundNon Removable1 1/2"0.656"1 1/2"2€19.62
SOSS 103CUS26D Concealed Hinge, Zamac/Steel, Satin Chrome, 1 1/2 Inch Door Leaf Ht | CU3CJL 103CUS26DSatin Chrome1/2"0.594"RoundNon Removable1 1/2"0.594"1 1/2"2€23.46
SOSS 101CUS26D Concealed Hinge, Zamac/Steel, Satin Chrome, 1 11/16 Inch Door Leaf Ht | CU3CJM 101CUS26DSatin Chrome3/8"0.453"RoundNon Removable1.688"0.453"1.688"2€26.42

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOSS 100CUS26D Concealed Hinge, Zamac/Steel, Satin Chrome, 1 Inch Door Leaf Ht, 3/8 Inch Door Leaf Width
€22.16 /pack