Flat Shipping

Flat Shipping at €24.99 + VAT

SOLIDDRIVE SD-1DESKTOP-250 Demo Kit, Sd-1 Desktop, Amp/Pem/Sd1, Demo Kit | CV4LMD

SOLIDDRIVE SD-1DESKTOP-250 Demo Kit

Item: CV4LMD Model: SD-1DESKTOP-250Cross Ref: 443A98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,272.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Accessory TypeDemo Kit
FeaturesSD-1 Desktop
For Use WithDemo Kit
FunctionDemonstration
IncludesAmp, Pem, SD1
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible Product TypeAmplifier
Compatible With Manufacturer Model NumberSD250
Impedance8 ohms
Number Of Channels2
Output Power50 W
Overall Depth24"
Overall Height2"
Overall Width48"
Power Requirement32V DC
Product TypeAudio Speaker Desktop Kit

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLIDDRIVE SD-1DESKTOP-250 Demo Kit
€1,272.03 /unit