Flat Shipping

Flat Shipping at €24.99 + VAT

SOLER & PALAU TD-250 Mixed Flow Duct Fan Ball 11-1/2 Inch Length | AC8MNW 3CGA9

SOLER & PALAU TD-250 Mixed Flow Duct Fan Ball 11-1/2 Inch Length

Item: AC8MNW Model: TD-250Cross Ref: 3CGA9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€699.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixed Flow Duct Fan
Airflow @ 0.000 In Sp754 CFM
ApplicationGeneral Purpose
Bearing TypeBall
Cfm @ 0.000-in. Sp754/541 CFM
Cfm @ 0.125-in. Sp715/475 CFM
Cfm @ 0.250-in. Sp680/418 CFM
Cfm @ 0.375-in. Sp640/355 CFM
Cfm @ 0.500-in. Sp606/295 CFM
Cfm @ 0.750-in. Sp520/218 CFM
Cfm @ 1.000-in. Sp405/170 CFM
Cfm @ 1.500-in. Sp245/65 CFM
Duct Dia.10"
Fits Duct Dia.10"
Flange Width1 1/2"
High-efficiency MotorNo
Housing Dia.10 3/4"
Housing FinishEpoxy
Housing MaterialSteel
Hp333/1000 hp
IncludesMounting Bracket
Inlet And Outlet Dia.9 3/4"
Length11 1/2"
Max. Amps2.2A
Max. Inlet Temp.140°F
Max. Wattage241/162 W
Motor Enclosure DesignTotally Enclosed
Motor Output Power115 W
Motor Speed3200/2400 RPM
Mounting PositionHorizontal/Vertical
Number Of Speeds2
Overall Dia.10 3/4"
Phase1
Speed ControlYes

Shipping Info:

Ship weight (kg) 9.315
Ship height (cm)32.26
Ship length (cm)41.15
Ship width (cm)34.54
HS code8414596095
Country of OriginES

Product Variants

ProductModelDuct Dia.Housing MaterialMotor Output PowerMotor SpeedAirflow @ 0.000 In SpHeightMax. Inlet Temp.Housing Dia.Price
SOLER & PALAU TD-150S Mixed Flow Duct Fan 10-13/16 Inch Length | AA4FJY 12K675 TD-150S6"Plastic65 W2700/2000 RPM333 CFM8.688"140°F8 11/16"€476.49
SOLER & PALAU TD-200S Mixed Flow Duct Fan Ball 12-7/8 Inch Length | AA4FJZ 12K676 TD-200S8"Plastic122 W2200/2000 RPM530 CFM10 3/8"140°F10 3/8"€567.97
SOLER & PALAU KIT-TD100 Mixed Flow Duct Fan 6 Inch Length Ball | AC8MNL 3CFZ8 KIT-TD1004"Plastic26 W2500/2450 RPM101 CFM-104°F5 1/2"€210.28
SOLER & PALAU KIT-TD150 Mixed Flow Duct Fan Ball 8-3/8 Inch Length | AC8MNN 3CGA1 KIT-TD1506"Plastic65 W2300/1700 RPM293 CFM-104°F7 7/8"€351.97
SOLER & PALAU KIT-TD150-DV Mixed Flow Duct Fan 8-3/8 Inch Length Ball | AC8MNP 3CGA2 KIT-TD150-DV6"Plastic65 W2300/1700 RPM293 CFM-104°F7 7/8"€404.45
SOLER & PALAU TD-100 Mixed Flow Duct Fan 9-1/8 Inch Length Ball | AC8MNQ 3CGA3 TD-1004"Plastic26 W2500/2450 RPM101 CFM-104°F5 7/16"€166.56
SOLER & PALAU TD-125 Mixed Flow Duct Fan 7-3/8 Inch Length Ball | AC8MNT 3CGA5 TD-1255"Plastic38 W2150/1650 RPM197 CFM-104°F6 7/8"€223.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLER & PALAU TD-250 Mixed Flow Duct Fan Ball 11-1/2 Inch Length
€699.83 /unit