Flat Shipping

Flat Shipping at €24.99 + VAT

SOLER & PALAU IL-115 Dryer Booster Duct Fan 115v 9-1/2 Diameter | AA4FKM 12K688

SOLER & PALAU IL-115 Dryer Booster Duct Fan 115v 9-1/2 Diameter

Item: AA4FKM Model: IL-115Cross Ref: 12K688
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€656.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDryer Booster Duct Fan
Airflow @ 0.000 In Sp153 CFM
ApplicationDryer
Cfm @ 0.000-in. Sp153 CFM
Cfm @ 0.200-in. Sp136 CFM
Cfm @ 0.400-in. Sp116 CFM
Cfm @ 0.600-in. Sp106 CFM
Cfm @ 0.800-in. Sp92 CFM
Cfm @ 1.000-in. Sp80 CFM
Cfm @ 1.500-in. Sp34 CFM
Duct Dia.4"
High Efficiency MotorNo
Housing Dia.9 1/2"
Housing Height7 5/8"
Includes115V Interlock Switch
Inlet Dia.4"
Max. Amps0.7A
Motor Output Power84 W
Number Of Speeds1
Overall Dia.Not Applicable
Overall Height12 1/4"
Overall Width7 3/4"
Phase1
Power Consumption84 W
Voltage115V AC
Wattage84 W
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 7.5735
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)35.56
HS code8414596095
Country of OriginCA

Product Variants

ProductModelCfm @ 0.000-in. SpDuct Dia.VoltageCfm @ 1.500-in. SpCfm @ 1.000-in. SpPrice
SOLER & PALAU IL-230 Dryer Booster Duct Fan 115v 9-1/2 Diameter | AA4FKN 12K689 IL-230153 CFM4"115V AC34 CFM80 CFM€693.32
SOLER & PALAU PV-100XPS Dryer Booster Duct Fan 115v 9-1/2 Diameter | AF2QAY 6XAR4 PV-100XPS153 CFM4"115V AC34 CFM80 CFM€404.84
SOLER & PALAU DBF-100XC Dryer Booster Duct Fan 115v 9-1/2 Diameter | AF2QAZ 6XAR5 DBF-100XC153 CFM4"115V AC34 CFM80 CFM€380.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLER & PALAU IL-115 Dryer Booster Duct Fan 115v 9-1/2 Diameter
€656.20 /unit