Flat Shipping

Flat Shipping at €24.99 + VAT

SOLER & PALAU CAR400 Manual Damper, 16 in 24 Inch Size Fan, 16 Inch Size Nominal Duct Dia, Double Panel | CU3CGD

SOLER & PALAU CAR400 Manual Damper, 16 in 24 Inch Size Fan, 16 Inch Size Nominal Duct Dia, Double Panel

Item: CU3CGD Model: CAR400Cross Ref: 59UU52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDamper
Air Flow DirectionVertical
Airflow DirectionVertical
Blade MaterialAluminum
Blade OrientationOpposed Blades
Blade Seal MaterialFoam
Blade TypeButterfly
Closure TypeSpring
Damper ApplicationBackdraft
Damper TypeStatic
Fits Fan Dia.16", 24"
Flange Width1"
For Duct ShapeOval
For Nominal Duct Diameter16"
Frame Depth3 5/8"
Frame Less Flange16
Frame MaterialGalvanized Steel
Free Area191.8 sq. in.
Max. Ambient Temp.140°F
Mounting LocationCeiling, Wall
Mounting StyleRecess , Recess Mount
Number Of Panels2
Overall Dia.16"
Overall Height7 5/8"
Overall Length7 5/8"
Overall Width15 7/8"
Rough Opening Dia.15 5/8"
Rough Opening Length7 3/4"
Rough Opening ShapeRound
Rough Opening Width15 3/5"
Single Acting/double ActingSingle Acting
Switch ActionNormally Closed
ActionSingle Acting
Fits Fan Diameter16", 24"
Maximum Ambient Temperature140°F
Overall Diameter16"
Rough Opening Diameter15 5/8"

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)19.37
Ship length (cm)19.37
Ship width (cm)40.32
Country of OriginCN

Product Variants

ProductModelFor Nominal Duct DiameterFrame MaterialBlade MaterialFlange WidthFree AreaRough Opening LengthRough Opening WidthOverall WidthPrice
SOLER & PALAU MCA-200 Manual Damper, 16 in 24 Inch Size Fan, 8 Inch Size Nominal Duct Dia, Double Panel | CU3CGE MCA-2008"SteelGalvanized Steel1 3/8"47.2 sq. in.7 5/8"7 3/5"8 3/8"€131.44
SOLER & PALAU CAR150 Manual Damper, 6 in 16 Inch Size Fan, 6 Inch Size Nominal Duct Dia, Double Panel | CU3CGF CAR1506"Galvanized SteelAluminum1"24.9 sq. in.3"5.9"5 7/8"€24.51
SOLER & PALAU MCA-150 Manual Damper, 6 in 16 Inch Size Fan, 6 Inch Size Nominal Duct Dia, Double Panel | CU3CGG MCA-1506"SteelGalvanized Steel1 3/8"26 sq. in.6 1/4"6.3"6 1/4"€84.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLER & PALAU CAR400 Manual Damper, 16 in 24 Inch Size Fan, 16 Inch Size Nominal Duct Dia, Double Panel
€85.93 /unit